References
GISS Cutline:UK-TCT4.0
Rubix:228A3229
Manufacturer :TCT4.0


Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Product details : GISS CUTLINE TCT4.0 4.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- In stock: Next day delivery