References
GISS Cutline:UK-TCT6.8
Rubix:228A3236
Manufacturer :TCT6.8


Technical specifications
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : GISS CUTLINE TCT6.8 6.80MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
- Usually arrives within 14 working days