References
Sandvik Coromant:860.1-1110-037A0-PM P1BM
Rubix:319A6957
Manufacturer :8151005
EAN:7323226352412


Technical specifications
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 35.1 mm |
Product details : SANDVIK 860.1-1110-037A0-PMP1BM SC DRILLS CORODRILL 8151005
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 11.1 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 35.1 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.162 |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | no |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 262.00 excl. VAT
/ Each
£ 314.40 incl. VAT
- Usually arrives within 14 working days