Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-13.494A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462176
TITEX DC150-05-13.494A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462176
Solid carbide twist drills
References
walter titex:
DC150-05-13.494A0-WJ30TA
rubix:
357A2268
manufacturer :
7462176
ean:
4031132423272
Technical specifications
Drilling diameter
13.494
mm
Total length
143
mm
Product details
Technical specifications
Product details : TITEX DC150-05-13.494A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462176
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5313in
Technical specifications
Attributes
Drilling diameter
13.494
mm
Total length
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.42
excl. VAT
/
Each
£
178.10
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0640-032A1-XMGC34 SC DRILLS CORODRILL 460 6240953
DOR R454 19.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R4578.9 DRILL 8.90 MM 5980420
SANDVIK 860.1-0370-016A0-PMP1BM SC DRILLS CORODRILL 8150862
TITEX DC150-05-12.300A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462169
DORMER R45715.5 DRILL 15.50 MM 5979102
TITEX DC150-05-05.400A1-WJ30RE DRILLS 3-5 X DC PERFORM 6618326
GUHRING 05510 006.800 RATIO DRILL/COOLING SOLID CARBIDE 6.800MM
SANDVIK 861.1-0810-097A1-GMGC34 SC DRILLS LONG AND MICRO 6151082
DORMER R4579.5 DRILL 9.50 MM 5980159
GUHRING 05511 011.400 RATIO DRILL/COOLING SOLID CARBIDE 11.400MM
DOR R453 1/8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
DORMER R4597.6 6719041
DORMER R458N24 5980204
TITEX DC150-12-11.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618843