References
Sandvik Coromant:860.1-1030-098A1-PM P1BM
Rubix:318A3660
Manufacturer :8151344
EAN:7323226355802


Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 114 mm |
Product details : SANDVIK 860.1-1030-098A1-PMP1BM SC DRILLS CORODRILL 8151344
Solid carbide one-piece drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 114 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | tialsin+tisin (pvd) |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 8.165049 |
| Angle of helix | 26.4651 ° |
| Sharpening | pm |
| Tail | din 6535-ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | p |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 593.00 excl. VAT
/ Each
£ 711.60 incl. VAT
- Usually arrives within 14 working days