TITEX DC150-03-08.334A1-WJ30RE SOLID CARBIDE DRILL 6968800
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-08.334A1-WJ30RE
Rubix:2592908
Manufacturer :6968800
EAN:4031132393223

Technical specifications
| Drilling diameter | 8.334 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : TITEX DC150-03-08.334A1-WJ30RE SOLID CARBIDE DRILL 6968800
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.3281in
Technical specifications
Attributes
| Drilling diameter | 8.334 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | standard |
| Ratio of diameter to length of drill hole | 3 × dc (din 6537 short) |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 102.29 excl. VAT
/ Each
£ 122.75 incl. VAT
- Usually arrives within 14 working days