DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 6.3MM


Spiral drill HSS A108

References
dormer:A1086.3
rubix:1060002
ean:7320760008515
Jobber Drill 6.30 mm DIN 338
brand logo
Technical specifications
Drilling diameter6.3 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 6.3MM


HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².

Applications

• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)

Technical specifications


Attributes
Drilling diameter6.3 mm
Total length101 mm
Length of cut63 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
SharpeningStandard
Tip angle135 °
Internal coolingNo
Tail diameter6.3 mm
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
  • Usually arrives within 14 working days