References
Sandvik Coromant:860.1-1210-040A1-PM P1BM
Rubix:318A8593
Manufacturer :8151404
EAN:7323226356403


Technical specifications
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1210-040A1-PMP1BM SC DRILLS CORODRILL 8151404
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 (hole) ; h6 (shank diameter) |
| Ratio of diameter to length of drill hole | 0.315927 |
| Angle of helix | 26.5129 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (p1bm) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 443.00 excl. VAT
/ Each
£ 531.60 incl. VAT
- Usually arrives within 14 working days