References
Dormer:A1471.0
Rubix:2582012
EAN:7320760690680




Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
Documents
Product details : DORMER A147 HSS E JOBBER DRILL DIN 338 1.0MM
The A147 is a short twist drill according to DIN338.Due to the very smooth clear surface, geometry and alloy with cobalt (HSS-Co), it is specifically suitable for stainless steels, heat-resistant materials, titanium, hard bronze and special alloys. Equipped with a top angle of 130° and a thinned soul for lower cutting forces
Strengths
Manufactured from M2 to provide good hardness
Retains a sharp cutting edge under extreme conditions
Steam tempered to improve performance and reduce chance of built-up-edge
Retains a sharp cutting edge under extreme conditions
Steam tempered to improve performance and reduce chance of built-up-edge
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 34 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bright |
| Direction of cutting | right |
| Machining material | stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- Usually arrives within 14 working days