References
Sandvik Coromant:860.1-0397-037A1-PM P1BM
Rubix:319A4986
Manufacturer :8151107
EAN:7323226353433


Technical specifications
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 44 mm |
Product details : SANDVIK 860.1-0397-037A1-PMP1BM SC DRILLS CORODRILL 8151107
Monobloc solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 44 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h8 - h9 ; h6 |
| Ratio of diameter to length of drill hole | 8 x d |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days