GUHRING 05523 001.500 TWIST DRILL HSCO 1.500MM TYPE GU 500 DZ BRIGHT

Jobber

See technical information

References

Gühring:5523 1.500
Rubix:404233
Manufacturer :9055230015000
EAN:4031093653459
brand logo

Technical specifications

Drilling diameter1.5 mm
Total length40 mm
Length of cut18 mm
See all Specifications

Product details : GUHRING 05523 001.500 TWIST DRILL HSCO 1.500MM TYPE GU 500 DZ BRIGHT


Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.

Strengths

•Facet point grind
Co-alloyed high speed steel
Low feed force required
Low torque required
For universal application

Technical specifications


Attributes
Drilling diameter1.5 mm
Total length40 mm
Length of cut18 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium
Tip angle118 °
Tail diameter1.5 mm
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
  • Usually arrives within 14 working days