References
Sandvik Coromant:860.1-0490-015A0-GM X1BM
Rubix:317A8321
Manufacturer :7781578
EAN:7323224675544


Technical specifications
| Drilling diameter | 4.9 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.5 mm |
Product details : SANDVIK 860.1-0490-015A0-GMX1BM SC DRILLS CORODRILL 7781578
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 4.9 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 15.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.316129 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | straight cylindrical shank (din 6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials; also performs in hrsa and non-ferrous metals |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days