References
Sandvik Coromant:860.1-0500-025A0-GM X1BM
Rubix:317A5732
Manufacturer :7781772
EAN:7323224677289


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 25.9 mm |
Product details : SANDVIK 860.1-0500-025A0-GMX1BM SC DRILLS CORODRILL 7781772
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 25.9 mm |
| Shank type | cylindrical |
| Coating | carbide coating (x1bm) |
| Tolerance | h8 - h9 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | mainly steel, stainless steel, cast iron and hardened materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days