References
Gühring:1146 6.75
Rubix:336A2989
Manufacturer :9011460067500
EAN:4031093282635

Product details : GUHRING 01146 006.750 DRILLS OTHER 9011460067500
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | cobalt variants |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 14.68 excl. VAT
/ Each
£ 17.62 incl. VAT
- Usually arrives within 14 working days
