References
Sandvik Coromant:860.1-0390-037A1-PM P1BM
Rubix:319A4984
Manufacturer :8151104
EAN:7323226353402


Technical specifications
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 31.9 mm |
Product details : SANDVIK 860.1-0390-037A1-PMP1BM SC DRILLS CORODRILL 8151104
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.9 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 31.9 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0.1223 |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days