TITEX DC150-03-10.800D1-WJ30RE SOLID CARBIDE DRILL 7287748
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-03-10.800D1-WJ30RE
Rubix:2592995
Manufacturer :7287748
EAN:4031132401133

Technical specifications
| Drilling diameter | 10.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 40 mm |
Product details : TITEX DC150-03-10.800D1-WJ30RE SOLID CARBIDE DRILL 7287748
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4252in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4252in
Technical specifications
Attributes
| Drilling diameter | 10.8 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 142.04 excl. VAT
/ Each
£ 170.45 incl. VAT
- Usually arrives within 14 working days