References
Sandvik Coromant:860.1-1150-098A1-PM P1BM
Rubix:318A3686
Manufacturer :8151387
EAN:7323226356236


Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 116 mm |
Product details : SANDVIK 860.1-1150-098A1-PMP1BM SC DRILLS CORODRILL 8151387
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 116 mm |
| Shank type | cylindrical |
| Coating | pvd tialn |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.12247 |
| Angle of helix | 29.0662 ° |
| Sharpening | 3 |
| Tail | din 6535-ha (ø12) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 593.00 excl. VAT
/ Each
£ 711.60 incl. VAT
- Usually arrives within 14 working days