TITEX DC150-03-03.250A0-WJ30RE SOLID CARBIDE DRILL 6618061
Solid carbide drill DC150-03 tail DIN 6535 HA
See technical informationReferences
Walter Titex:DC150-03-03.250A0-WJ30RE
Rubix:2592713
Manufacturer :6618061
EAN:4031132364551

Technical specifications
| Drilling diameter | 3.25 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
Product details : TITEX DC150-03-03.250A0-WJ30RE SOLID CARBIDE DRILL 6618061
Solid carbide drill Perform DC150 - External lubrication - Solid carbide-3XD - DIN 6537 K.
Technical specifications
Attributes
| Drilling diameter | 3.25 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3 x d |
| Sharpening | factory specific |
| Tail | cylindrical ha |
| Internal cooling | no |
| Machining material | universal |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 60.60 excl. VAT
/ Each
£ 72.72 incl. VAT
- Usually arrives within 14 working days