References
Sandvik Coromant:860.1-0320-021A1-PM P1BM
Rubix:317A1014
Manufacturer :8151075
EAN:7323226353112


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0320-021A1-PMP1BM SC DRILLS CORODRILL 8151075
Solid-carbide monoblock drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | m7: +0.004 to +0.016 |
| Ratio of diameter to length of drill hole | 5 (l/d = 5×dc) |
| Sharpening | thinned point (thinned point) |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days