References
Dormer:A02210.6
Rubix:1198239
Manufacturer :5967228
EAN:7320760588796





Technical specifications
| Drilling diameter | 10.6 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : DOR HSS-TIN STUB DRILL 10.6
Applications
Technical specifications
Attributes
| Drilling diameter | 10.6 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 10.6 mm |
Show UNSPSC/ECL@SS
£ 19.09 excl. VAT
/ Each
£ 22.91 incl. VAT
- Usually arrives within 14 working days