References
Sandvik Coromant:860.1-0992-080A1-PM P1BM
Rubix:318A9231
Manufacturer :8151332
EAN:7323226355680


Technical specifications
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 137.4 mm |
Product details : SANDVIK 860.1-0992-080A1-PMP1BM SC DRILLS CORODRILL 8151332
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 137.4 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8.065 |
| Angle of helix | 29.8125 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p group) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days