Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-06.600D0-WJ30RE SOLID CARBIDE DRILL 7287655
TITEX DC150-03-06.600D0-WJ30RE SOLID CARBIDE DRILL 7287655
Solid carbide twist drills
References
walter titex:
DC150-03-06.600D0-WJ30RE
rubix:
2592846
manufacturer :
7287655
ean:
4031132400204
Technical specifications
Drilling diameter
6.6
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-06.600D0-WJ30RE SOLID CARBIDE DRILL 7287655
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2598in
Technical specifications
Attributes
Drilling diameter
6.6
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.67
excl. VAT
/
Each
£
62.00
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-0653-033A1-XMGC34 SC DRILLS CORODRILL 460 6762732
TITEX DC150-05-05.600D1-WJ30RE SOLID CARBIDE DRILL 7287793
DORMER R4576.7 DRILL 6.70 MM 5980335
DOR CARB TIN CDX DRILL 5.8
DOR R454 9.9 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-12-10.716A1-WJ30TA SOLID CARBIDE DRILL 6618834
SANDVIK 860.1-0360-018A0-GMX1BM SC DRILLS CORODRILL 7781761
TITEX DC150-05-07.700D1-WJ30RE SOLID CARBIDE DRILL 7287815
DORMER R4593.9 6718994
DORMER R457N28 5979335
TITEX DC150-12-10.300A1-WJ30TA SOLID CARBIDE DRILL 6618831
DORMER R0231.7 R023 1.70 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402977
GUHRING 05515 008.100 RATIO DRILL SOLID CARBIDE 8.100MM
TITEX DC150-05-07.200A1-WJ30RE SOLID CARBIDE DRILL 6618350
SANDVIK R840-0650-30-A0A 1220 5748272