References
Sandvik Coromant:860.1-0360-011A0-GM X1BM
Rubix:317A8299
Manufacturer :7781565
EAN:7323224675414


Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 11.4 mm |
Product details : SANDVIK 860.1-0360-011A0-GMX1BM SC DRILLS CORODRILL 7781565
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 11.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.166667 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (symmetrical point) |
| Tail | cylindrical shank (round shank) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials (also hrsa and non-ferrous materials) |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Usually arrives within 14 working days