Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 002.100 TWIST DRILL HSS 2.100 MM DIN 338 TYPE N TIN
GUHRING 00651 002.100 TWIST DRILL HSS 2.100 MM DIN 338 TYPE N TIN
High Speed Drill Bit
References
gühring:
9006510021000
rubix:
215A0342
ean:
4031093198929
Technical specifications
Drilling diameter
2.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 002.100 TWIST DRILL HSS 2.100 MM DIN 338 TYPE N TIN
Technical specifications
Attributes
Drilling diameter
2.1
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
2.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.32
excl. VAT
/
Each
£
6.38
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
TITEX A1254TFT-10 DRILLS TYP VA INOX 5060979
TITEX A1222-13.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5059436
GUHRING 00245 011.000 TWIST DRILLS
GUHRING 00209 004.300 HSS/HSCO COATED DRILLS 9002090043000
GUHRING 09651 004.200 TWIST DRILL HSS 4.200 MM DIN 338 TYPE N TIN
DORMER A1084.5 JOBBER DRILL 4.50 MM 5968353
DORMER A100N2 JOBBER DRILL N2 5966957
GUHRING 00605 010.400 HSS/HSCO COATED DRILLS 9006050104000
GUHRING 00205 002.850 UNIVERSAL HSS DRILLS 9002050028500
TITEX A3143-0.71 MICRO DRILLS HSS 5062905
GUHRING 00605 010.600 TWIST DRILLS
DORMER A9205.9 STUB DRILL 5.90 MM 5972337
TITEX A1211-10.8 JOBBER DRILLS HSS/HSS-E 5058579
GUHRING 00205 011.600 TWIST DRILLS 11.600 MM
TITEX A1154TFT-15.3 DRILLS TYP VA INOX 5200076