References
Sandvik Coromant:860.1-1140-053A1-PM P1BM
Rubix:319A1072
Manufacturer :8151383
EAN:7323226356199


Technical specifications
| Drilling diameter | 11.4 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
Product details : SANDVIK 860.1-1140-053A1-PMP1BM SC DRILLS CORODRILL 8151383
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 11.4 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 71 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | multilayer tialn (pvd) |
| Tolerance | m7 (+0.007 to +0.025) |
| Ratio of diameter to length of drill hole | 0.2151 |
| Angle of helix | 28.8542 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | unalloyed steel, low carbon steel, low-alloy steel, high-alloy steel and cast steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Usually arrives within 14 working days