TITEX A1149XPL-13.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236387
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1149XPL-13.3
Rubix:291A1571
Manufacturer :5236387
EAN:4031132264042

Technical specifications
| Drilling diameter | 13.3 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
Documents
Product details : TITEX A1149XPL-13.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236387
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 13.3 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 13.3 mm |
Show UNSPSC/ECL@SS
£ 68.26 excl. VAT
/ Each
£ 81.91 incl. VAT
- Usually arrives within 14 working days