References
Sandvik Coromant:860.1-0600-047A1-PM P1BM
Rubix:319A5031
Manufacturer :8151189
EAN:7323226354256


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 58 mm |
Product details : SANDVIK 860.1-0600-047A1-PMP1BM SC DRILLS CORODRILL 8151189
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 97 mm |
| Length of cut | 58 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 7.833 |
| Angle of helix | 29.961 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (including unalloyed steels, low-carbon steels, low-/high-alloy steels and cast steels) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days