GUHRING 00305 001.610 HSS/HSCO COATED DRILLS 9003050016100
Twist drill DIN338N HSSE
See technical informationReferences
Gühring:305 1.610
Rubix:344A7275
Manufacturer :9003050016100
EAN:4031093091930

Technical specifications
| Drilling diameter | 1.61 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 20 mm |
Product details : GUHRING 00305 001.610 HSS/HSCO COATED DRILLS 9003050016100
Jobber drill with cyl. shank
Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.
Technical specifications
Attributes
| Drilling diameter | 1.61 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.61 mm |
Show UNSPSC/ECL@SS
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
- Usually arrives within 14 working days