References
Sandvik Coromant:860.1-1400-038A0-GM X1BM
Rubix:319A4016
Manufacturer :7781622
EAN:7323224675988


Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1400-038A0-GMX1BM SC DRILLS CORODRILL 7781622
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.3256 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point (sig 140°) |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 327.00 excl. VAT
/ Each
£ 392.40 incl. VAT
- Usually arrives within 14 working days