References
Sandvik Coromant:860.1-0930-047A1-SD S2BM
Rubix:319A5150
Manufacturer :8421105
EAN:7323227464732


Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0930-047A1-SDS2BM SC DRILLS CORODRILL 8421105
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin |
| Tolerance | h9 (drill diameter) / h6 (shank) |
| Ratio of diameter to length of drill hole | 0.196 |
| Tail | cylindrical (din 6535-ha, metric 10) |
| Internal cooling | yes |
| Machining material | heat-resistant nickel-based alloys (hrsa) – iso category s |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 302.00 excl. VAT
/ Each
£ 362.40 incl. VAT
- Usually arrives within 14 working days