References
Sandvik Coromant:860.1-1200-038A1-SM 1210
Rubix:319A4458
Manufacturer :7798307
EAN:7323224751217


Technical specifications
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 104.97 mm |
Product details : SANDVIK 860.1-1200-038A1-SM1210 SC DRILLS CORODRILL 7798307
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 12.1 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 104.97 mm |
| Shank type | cylindrical |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.18 |
| Angle of helix | 24.6 ° |
| Sharpening | symmetrical point (sm) |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 316.00 excl. VAT
/ Each
£ 379.20 incl. VAT
- Usually arrives within 14 working days