References
Roebuck:3962600
Rubix:220824


Technical specifications
| Drilling diameter | 32 mm |
|---|---|
| Total length | 334 mm |
| Shank type | tapered |
Product details : ROEBUCK HSS TAPER SHANK DRILL 32.00MM
DIN 345/BS 328
Flute geometry
Standard helix, right hand cutting
Point angle
118°
Surface treatment
Blue
Application
General purpose drill.
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Total length | 334 mm |
| Shank type | tapered |
| Taper shank | 4 |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 111.90 excl. VAT
/ Each
£ 134.28 incl. VAT
- In stock: Next day delivery