References
Sandvik Coromant:860.1-0340-016A0-PM P1BM
Rubix:317A7083
Manufacturer :8150856
EAN:7323226350920


Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.8 mm |
Product details : SANDVIK 860.1-0340-016A0-PMP1BM SC DRILLS CORODRILL 8150856
One-piece solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.8 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.17647 |
| Angle of helix | 30.6854 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank din 6535 ha |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steels producing long and short chips (unalloyed steel, low and low-alloy steels, high-alloy steels and cast steel parts) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ Each
£ 162.00 incl. VAT
- Usually arrives within 14 working days