References
Gühring:5523 7.300
Rubix:1659913
Manufacturer :9055230073000
EAN:4031093654159




Technical specifications
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Product details : GUHRING 05523 007.300 TWIST DRILL HSCO 7.300MM TYPE GU 500 DZ BRIGHT
Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.
Strengths
•Facet point grind
Co-alloyed high speed steel
Low feed force required
Low torque required
For universal application
Co-alloyed high speed steel
Low feed force required
Low torque required
For universal application
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;aluminium |
| Tip angle | 118 ° |
| Tail diameter | 7.3 mm |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Usually arrives within 14 working days