References
Sandvik Coromant:860.1-0640-033A0-GM X1BM
Rubix:317A2312
Manufacturer :7781783
EAN:7323224677395


Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0640-033A0-GMX1BM SC DRILLS CORODRILL 7781783
Solid-carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 (shank diameter) ; h9 (bore tolerance) |
| Ratio of diameter to length of drill hole | 5.172 |
| Sharpening | max. 3 regrinds |
| Tail | cylindrical shank (din 6535-ha), metric 8 |
| Internal cooling | no |
| Machining material | p, k, n, h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days