References
Gühring:651 5.800
Rubix:285A5187
Manufacturer :9006510058000
EAN:4031093200172

Product details : GUHRING 00651 005.800 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5.8 mm |
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
- Usually arrives within 14 working days
