References
Sandvik Coromant:860.1-0640-020A1-SM 1210
Rubix:317A1164
Manufacturer :7782459
EAN:7323224681217


Technical specifications
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 20.4 mm |
Product details : SANDVIK 860.1-0640-020A1-SM1210 SC DRILLS CORODRILL 7782459
CoroDrill® 860-SM Solid Carbide Drill
Technical specifications
Attributes
| Drilling diameter | 6.4 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 20.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Ratio of diameter to length of drill hole | 3.1875 |
| Angle of helix | 24.8 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 191.00 excl. VAT
/ Each
£ 229.20 incl. VAT
- Usually arrives within 14 working days