Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 222784 HEX DRIVE DRILL 1/4 INCH 3.0MM
ROEBUCK 222784 HEX DRIVE DRILL 1/4 INCH 3.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
222784
rubix:
222784
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 222784 HEX DRIVE DRILL 1/4 INCH 3.0MM
High speed steel drills with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
DORMER A11021.0 SERIES DRILL 21.00 MM 5967665
DORMER A0029.1 JOBBER DRILL 5967261
TITEX A1249XPL-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5236505
DORMER A92016.0 STUB DRILL 16.00 MM 5972496
DORMER A0026.8 JOBBER DRILL 6.80 MM 5967332
TITEX A1522-3.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061885
GUHRING 00605 007.800 TWIST DRILL HSCO
CUTLINE DRILL - HSS REDUCED SHANK MM 11.5 861152
SPARTEX 864002 6.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00245 079.000 STANDARD HSS DRILLS 9002450790000
GUHRING 02456 001.900 HSS/HSCO COATED DRILLS 9024560019000
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.4 860733
GUHRING 02047 004.100 GT80/P2000 HSCO DRILLS 9020470041000
GUHRING 02047 003.100 GT80/P2000 HSCO DRILLS 9020470031000
GUHRING 00219 004.200 HSS/HSCO COATED DRILLS 9002190042000