References
Sandvik Coromant:860.1-0992-031A1-PM P1BM
Rubix:319A9454
Manufacturer :8151330
EAN:7323226355666


Technical specifications
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0992-031A1-PMP1BM SC DRILLS CORODRILL 8151330
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3.125 |
| Angle of helix | 29.8125 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days