TITEX DA110-08-02.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506437
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-02.200U0-WZ90AJ
Rubix:357A2556
Manufacturer :7506437
EAN:4031132424736

Technical specifications
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 23 mm |
Product details : TITEX DA110-08-02.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506437
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.0866in
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Total length | 53 mm |
| Length of cut | 23 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- Usually arrives within 14 working days