References
Sandvik Coromant:860.1-0730-037A1-SM 1210
Rubix:319A8202
Manufacturer :7782506
EAN:7323224681675


Technical specifications
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37.8 mm |
Product details : SANDVIK 860.1-0730-037A1-SM1210 SC DRILLS CORODRILL 7782506
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 37.8 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd altin |
| Tolerance | h6 (shank diameter) ; h9 (hole tolerance) |
| Ratio of diameter to length of drill hole | 5,178 (d’après le ratio uldr : longueur de perçage utile/diamètre) |
| Angle of helix | 24.6 ° |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | heat-resistant superalloys, titanium and inconel |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 239.00 excl. VAT
/ Each
£ 286.80 incl. VAT
- Usually arrives within 14 working days