Metal drills A022
Drilling diameter | 9.1 mm |
---|---|
Total length | 84 mm |
Length of cut | 40 mm |
Drilling diameter | 9.1 mm |
---|---|
Total length | 84 mm |
Length of cut | 40 mm |
Din standard | DIN / ANSI |
Ratio of diameter to length of drill hole | 2,5xD |
Body material | HSS |
Sharpening | Standard |
Tip angle | 135 ° |
Internal cooling | No |
Tail diameter | 9.1 mm |
Usually arrives within 14 working days