SANDVIK 860.1-0794-028A1-PMP1BM SC DRILLS CORODRILL 8151257

Drill

See technical information

References

Sandvik Coromant:860.1-0794-028A1-PM P1BM
Rubix:317A1330
Manufacturer :8151257
EAN:7323226354935
brand logo

Technical specifications

Drilling diameter7.94 mm
Total length79 mm
Length of cut25.1 mm
See all Specifications

Product details : SANDVIK 860.1-0794-028A1-PMP1BM SC DRILLS CORODRILL 8151257


Solid carbide drill CoroDrill® 860-PM

Technical specifications


Attributes
Drilling diameter7.94 mm
Total length79 mm
Length of cut25.1 mm
Shank typecylindrical
Din standarddin / ansi
Coatingpvd-tialsin + tisin
Tolerancebody tolerance m7; achievable hole tolerance h8-h9
Ratio of diameter to length of drill hole3.16
Angle of helix29.83 °
Sharpeningthinned tip
Tailcylindrical shank
Internal coolingyes
Direction of cuttingright
Machining materialhigh-alloy steel, low-alloy steel, low-carbon steel, stainless steel, cast steel, unalloyed steel
Cutting materialcarbide
Tip angle147 °
Tail diameter8 mm
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days