GUHRING 02458 001.700 HSS/HSCO COATED DRILLS 9024580017000
HSSCO FIRE drill, series 2458
See technical informationReferences
Gühring:2458 1.700
Rubix:339A2510
Manufacturer :9024580017000
EAN:4031093347297


Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 43 mm |
Product details : GUHRING 02458 001.700 HSS/HSCO COATED DRILLS 9024580017000
Twist drill, HSSCO, series 2458
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 43 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 16.32 excl. VAT
/ Each
£ 19.58 incl. VAT
- Usually arrives within 14 working days