References
Sandvik Coromant:860.1-0610-040A1-PM P1BM
Rubix:319A9336
Manufacturer :8151191
EAN:7323226354270


Technical specifications
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 90 mm |
Product details : SANDVIK 860.1-0610-040A1-PMP1BM SC DRILLS CORODRILL 8151191
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.1 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 90 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Angle of helix | 23.7757 ° |
| Sharpening | maximum number of regrinds: 3 |
| Tail | cylindrical shank (din 6535-ha), connection diameter 8 |
| Direction of cutting | right |
| Machining material | steels (unalloyed steels, low carbon steels, low-/high-alloy steels, cast steels) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days