References
Dormer:A51010.0
Rubix:021574
Manufacturer :5970046
EAN:7320760036174





Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : DORMER A51010.0 JOBBER DRILL 10.00 MM 5970046
Strengths
A510 HSS ADX TiN Jobber Drill – Metric
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Designed for use where high productivity and accuracy are required Unique flute geometry and special 130° point
TiN coating for increased tool life and performance
Size range: 3.0 - 14.0mm, 1/8" - 1/2"
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 78.39 excl. VAT
/ Each
£ 94.07 incl. VAT
- Usually arrives within 14 working days