References
Sandvik Coromant:DS20-D1800L25-04
Rubix:286A8158
Manufacturer :7548812
EAN:7323223642844


Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 72.46 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D1800L25-04 7548812
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 72.46 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 25 mm |
| Insert Type | 01c / 01p |
| Ratio of length to drilling diameter | 4.03 |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 682.03 excl. VAT
/ Each
£ 818.44 incl. VAT
- Usually arrives within 14 working days