References
Sandvik Coromant:DS20-D1800DM25-04
Rubix:318A1615
Manufacturer :7755866
EAN:7323224555822


Technical specifications
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 104.69 mm |
| Tail | mdi modular drill interface -mdi-25 |
Product details : SANDVIK DS20-D1800DM25-04 CORODRILL 880 7755866
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 18 mm |
|---|---|
| Apparent length | 104.69 mm |
| Tail | mdi modular drill interface -mdi-25 |
| Tail diameter | 25 mm |
| Insert Type | 01c/01p |
| Ratio of length to drilling diameter | 5,8xd |
| Tail length | 75 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 647.49 excl. VAT
/ Each
£ 776.99 incl. VAT
- Usually arrives within 14 working days