References
Sandvik Coromant:DS20-D3400L40-05
Rubix:317A7785
Manufacturer :7548917
EAN:7323223643896


Technical specifications
| Drilling diameter | 34 mm |
|---|---|
| Apparent length | 170 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
Product details : SANDVIK DS20-D3400L40-05 CORODRILL 880 7548917
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 34 mm |
|---|---|
| Apparent length | 170 mm |
| Tail | cylindrical shank with flat according to iso 9766 |
| Tail diameter | 40 mm |
| Insert Type | 05c / 05p |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 174 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 978.03 excl. VAT
/ Each
£ 1,173.64 incl. VAT
- Usually arrives within 14 working days