References
Sandvik Coromant:DS20-D3300DM40-04
Rubix:286A6969
Manufacturer :7790725
EAN:7323224722132


Technical specifications
| Drilling diameter | 33 mm |
|---|---|
| Apparent length | 132.83 mm |
| Tail | mdi-40 |
Product details : SANDVIK DS20-D3300DM40-04 7790725
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 33 mm |
|---|---|
| Apparent length | 132.83 mm |
| Tail | mdi-40 |
| Tail diameter | 40 mm |
| Insert Type | ds20-0407-c |
| Ratio of length to drilling diameter | 4.03 |
| Tail length | 136 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 852.24 excl. VAT
/ Each
£ 1,022.69 incl. VAT
- Usually arrives within 14 working days